Beli diamond mounted point di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Minimo by Minitor Super Diamond Mounted Points
    62%
    Mulai

    Rp409.900

    Minimo by Minitor Super Diamond Mounted Points
    atribut:
    • Maximum Working Rotation Speed (rpm): 30000
    • Compatible Materials: Ceramics, Glass, Steel tools, Alloy Steel, Carbide alloy, Cermet
  2. Besdia Diamond Mounted Point (Mata Bor Tuner)
    Mulai

    Rp20.900

    Besdia Diamond Mounted Point (Mata Bor Tuner)
    atribut:
    • Abrasive Material: Diamond
    • Overall Length (mm): 45
  3. CP Diamond Mounted Pointer Set (Mata Bor Tuner Diamond)
    Mulai

    Rp69.900

    CP Diamond Mounted Pointer Set (Mata Bor Tuner Diamond)
    Deskripsi:
    Dengan di lapisi bubuk permata sehingga bisa untuk mengukir lebih tahan lama.
  4. IKURA Diamond Mounted Point (Mata Bor Tuner Diamond)
    Mulai

    Rp51.900

    IKURA Diamond Mounted Point (Mata Bor Tuner Diamond)
    Deskripsi:
    Mata bor berlian berlapis titanium dan jarum gerinda, berbagai bentuk dan ukuran, banyak digunakan dalam ukiran, pembalut, penggilingan halus, dan penggilingan lubang bagian dalam keramik, kaca, permata dan lainnya.Ada berbagai macam bentuk dan ukuran yang meliputi bola, kerucut, silinder, silinder atas datar, runcing dan titik jarum.Dengan mata bor shank, Anda dapat memiliki efisiensi kerja yang tinggi, efek penggilingan yang sempurna dan dapat bekerja untuk waktu layanan yang lama.
    atribut:
    • Head Material: Diamond Grinding Head
    • Rod Material: Titanium plating
    • Axle Size (mm): 3
    • Total Length (mm): Approx 45
    • Set Contains: 30 pcs combination
  5. Lumos Metal Tuner Drill Bit (Mata Bor Tuner)
    Mulai

    Rp449.900

    Lumos Metal Tuner Drill Bit (Mata Bor Tuner)
    atribut:
    • Diameter Head (mm): 6
    • Diameter Shank (mm): 3
  6. DREMEL Diamond Point Set (Mata Bor Tuner)
    Mulai

    Rp379.900

  7. York Diamond Coated Burr Set (Mata Bor Tuner Diamond)
    Mulai

    Rp1.599.900

    York Diamond Coated Burr Set (Mata Bor Tuner Diamond)
    Deskripsi:
    30 Pieces. Up to 4.5mm diameter. With 3mm shank. Set of various style burrs packaged in a handy pocket 'glasses case' style plastic holder. Ideal for the shop floor workman with various deburring tasks. Assorted sizes of ball shape, cylindrical, ball nose cylindrical, tree shape and conical. Contents: Assorted sizes of ball shape, cylindrical, ball nose cylindrical, tree shape and conical. Up to 4.5mm diameter. Overall length 45mm. 3mm shank.
    atribut:
    • Shank Diameter: 3mm
    • Cut Type: Single Cut
    • Head Shape: Ball Conical Cylindrical Cylindrical Ball Nose Tree Shape
    • Head Material: Diamond
    • Head diameter: (30x) 4.5mm
    • Overall Length: 30 x 45mm
    • Finish/Coating: Coated
  8. TERAL Pump Submersible Coolant (Pompa Celup)
    Mulai

    Rp5.199.900

    TERAL Pump Submersible Coolant (Pompa Celup)
    Deskripsi:
    It corresponds to European RoHS directive, EU directive (CE marking).Miniaturization and weight saving is realized by integration of motor part and pump part.Connection of conductors is fixed to the terminal block.50/60Hz dual purpose.Mechanical seal-less construction makes it resistant to chips etc.
  9. TAIYO Abrasive Abrasive Paper KSCW-SS Series (Kertas Amplas)
    33%
    Rating:
    100% of 100
    (9)
    Mulai

    Rp4.900

    TAIYO Abrasive Abrasive Paper KSCW-SS Series (Kertas Amplas)
    Deskripsi:
    - Cocok untuk pengamplasan basah dan kering pada industrial metal dan body repair.- Amplas Waterproof.- Backing C-Paper.
    atribut:
    • Size (mm): 230x280
    • Type: Sandpaper Sheet
    • Material: C-Paper (Waterproof)
    • Use for: Metal, Coating
  10. EZREN Diamond Drill Bit Set (Mata Bor Tuner Diamond)
    Mulai

    Rp46.900

    EZREN Diamond Drill Bit Set (Mata Bor Tuner Diamond)
    Deskripsi:
    Ezren EZ-0586 Mata Bor Gerinda Diamond Mini Gerinda Ukir Grafir30 buah Gerinda berlian 3mm kaca poles titik jarum sulam timbul Set bor alat abrasif batu permata giok PutarPaket termasuk:1 × Set Ezren EZ-0586 Mata Bor Gerinda Diamond Mini Gerinda Ukir Grafir
    atribut:
    • Type: Abbrasive tools
    • Abrasive Material: Sandpaper
    • Maximum Speed (rpm): 3000-20000
    • Overall Length (mm): 45
    • Shank Diameter (mm): 3
  11. monotaro Electrocoat Diamond Bur Set (Mata Bor Tuner Diamond)
    Mulai

    Rp839.900

    monotaro Electrocoat Diamond Bur Set (Mata Bor Tuner Diamond)
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Application: Ideal for super hard, ceramics, stone, glass, rubber silicon, plastic, RFP, steel tampering for processing non-ferrous metals and non-metals.
    • Set Contents: A10, A15, A20, A25, A30, A40, A50, C15, C20, C25, C30, C40, C50, P30, R20, R30, B10, B20, B30, B40, B50, F20, F30, F40, F50, T20, T30, J60, P60, and Q60 -- one each
    • Grain Size: #100/150
    • Overall Length (mm): 45
    • Abrasive Material: Diamond
    • Maximum Speed (rpm): 50000 - 80000
    • Package Weight (g): 116
    • Shank Diameter (mm): 3
  12. York Diamond Coated Burr Pointed Tree (Mata Bor Tuner Diamond)
    Mulai

    Rp48.900

    York Diamond Coated Burr Pointed Tree (Mata Bor Tuner Diamond)
    atribut:
    • Overall Length: 45 mm
    • Head Shape: Pointed Tree
    • Shank Diameter: 3 mm
    • Finish/Coating: Diamond
    • Head Material: Diamond
    • Cut Type: Single cut
  13. TRUSCO Shank Mounted Diamond Flap Wheel (Amplas Gerinda Susun)
    Mulai

    Rp289.900

    TRUSCO Shank Mounted Diamond Flap Wheel (Amplas Gerinda Susun)
    atribut:
    • Tool Used: Straight grinder
    • Compatible Material: Glass, stone etc.
    • Purpose of Use: For the surface polishing of difficult-to-cut materials, inner surface/curved surface polishing. Working Tool: Straight-type grinder.
  14. TRUSCO Diamond File Set GS Series (Set Kikir)
    Mulai

    Rp1.299.900

    TRUSCO Diamond File Set GS Series (Set Kikir)
    Deskripsi:
    Ideal for grinding of all types of blades, glass, ceramics, for finishing, correction, R picking of all types of metals, and all hard material.
    atribut:
    • Type: Set
    • Purpose of Use: Optimum for use in burring finish, cutting, modification and rubbing etc.
  15. SATA Diamond Pointed Round Needle File
    Mulai

    Rp33.900

    SATA Diamond Pointed Round Needle File
    Deskripsi:
    03815 Diamond Pointed Round File 3x140MM Product Introduction ●Made of high-quality steel, the surface is electroplated with high-hardness artificial diamonds, high working efficiency ●Suitable for filing higher hardness metals ●Working surface length: 70MM ●Grit size: 150 mesh
  16. TRUSCO Diamond Burr (Mata Bor Tuner Diamond)
    46%
    Rating:
    100% of 100
    (5)
    Mulai

    Rp84.900

  17. HASSAY SAVAGE CO. Keyway Broach, Shim and Bushing (Pelat Penyetel Broach)
    Mulai

    Rp909.900

    HASSAY SAVAGE CO. Keyway Broach, Shim and Bushing (Pelat Penyetel Broach)
    Deskripsi:
    Keyway shims control the depth of the keyway when making multiple passes with a keyway broach. The shims are placed between the keyway broach and the keyway bushing to help compensate for removed material and ensure accurate keyway depth.
    atribut:
    • UNSPSC: 23171620
    • Drilling Tool Configuration: Individual
    • Material - Machining: High Speed Steel
    • Primary Material Application: All Materials
  18. Besdia Oil Stone (Batu Asah)
    Mulai

    Rp52.900

    Besdia Oil Stone (Batu Asah)
    atribut:
    • Shape: Rectangle
  19. TEKIRO File Set (Set Kikir)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp98.900

    TEKIRO File Set (Set Kikir)
    Deskripsi:
    TEKIRO KIKIR SET 5 1/2" 6 PCS / KIKIR SET / TOOLS / PERKAKASKikir adalah alat perkakas tangan yang berguna untuk pengikisan benda kerja. Kegunaan kikir pada pekerjaan penyayatan untuk meratakan dan menghaluskan suatu bidang, membuat rata dan menyiku antara bidang satu dengan bidang lainnya, membuat rata dan sejajar, membuat bidang-bidang berbentuk dan sebagainya".Jenis jenis kikir serta kegunaanya / fungsinya :1. Kikir gepeng {plat} Kikir ini berguna untuk meratakan membuat bidang sejajar tegak lurus.2. Kikir persegi empat {square} Kikir ini berguna untuk membuat bidang rata agar siku, antara bidang yang satu dengan yang lain.3. Kikir persegi tiga {triangle} Kikir ini berguna untuk meratakan serta menghaluskan bidang yang berbentuk sudut 60 derajat, atau lebih besar (sering di gunakan untuk mengkikir mata gergaji)4. Kikir pisau {knife} Kikir ini berguna untuk menghalus suatu sudut 60 derajat, atau lebih kecil.5. Kikir setengah bulat {half round} Kikir ini berguna untuk, menghaluskan atau meratakan suatu bidang cekung6. Kikir bulat {round} Kikir bulat berguna untuk menghaluskan serta menambah diameter suatu lubang bulat.
Daftar Harga diamond mounted point Terbaru November 2026
Minimo by Minitor Super Diamond Mounted PointsRp409.900
Besdia Diamond Mounted Point (Mata Bor Tuner)Rp20.900
CP Diamond Mounted Pointer Set (Mata Bor Tuner Diamond)Rp69.900
IKURA Diamond Mounted Point (Mata Bor Tuner Diamond)Rp51.900
Besdia Diamond CompoundRp229.900
Lumos Metal Tuner Drill Bit (Mata Bor Tuner)Rp449.900
DREMEL Diamond Point Set (Mata Bor Tuner)Rp379.900
York Diamond Coated Burr Set (Mata Bor Tuner Diamond)Rp1.599.900
TERAL Pump Submersible Coolant (Pompa Celup)Rp5.199.900
TAIYO Abrasive Abrasive Paper KSCW-SS Series (Kertas Amplas)Rp4.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)